Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 10B-1A52

COMPARE

PHS 10B-1A52

Description
PHS 10B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A52

BDI # 1285466

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.351

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.708
Pitch Diameter - Millimeter: 262.92
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B52

COMPARE

PHS 10B-1B52

Description
PHS 10B-1B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B52

BDI # 1285575

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.351

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.708
Pitch Diameter - Millimeter: 262.92
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-3B52

COMPARE

PHS 50-3B52

Description
PHS 50-3B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-3B52

BDI # 1288147

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.708
Pitch Diameter - Millimeter: 262.92
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1A52

COMPARE

PHS 50-1A52

Description
PHS 50-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1A52

BDI # 1287942

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.708
Pitch Diameter - Millimeter: 262.92
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-1TB52

COMPARE

PHS 50-1TB52

Description
PHS 50-1TB52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1TB52

BDI # 1288069

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 10.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.708
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 262.92
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY