40TLB70

COMPARE

40TLB70

Description
40TLB70 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB70

BDI # 585802

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.433
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41BTL70

COMPARE

41BTL70

Description
41BTL70 ; POR TAPER LOCK SPROCKET

TSUBAKI

Part # 41BTL70

BDI # 919294

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.433
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B70

COMPARE

40B70

Description
40B70 ROLLER CHAIN SPROCKET ; 70T 11.430" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B70

BDI # 744780

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.145

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.433
Pitch Diameter - Millimeter: 283.083
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40QD70-SK

COMPARE

40QD70-SK

Description
40QD70-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 70T 11.43" SK BUSHING

POWERDRIVE LLC

Part # 40QD70-SK

BDI # 744846

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.433
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A70

COMPARE

40A70

Description
40A70 ROLLER CHAIN SPROCKET ; 70T 11.430" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A70

BDI # 744400

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.145

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.433
Pitch Diameter - Millimeter: 283.083
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY