Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
60B47F-2

COMPARE

60B47F-2

Description
60B47F-2 ROLLER CHAIN SPROCKET, 2" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 60B47F-2

BDI # 26381096

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B47H

COMPARE

60B47H

Description
60B47H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B47H

BDI # 17159741

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1A47

COMPARE

PHS 12B-1A47

Description
PHS 12B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A47

BDI # 1285870

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1B47

COMPARE

PHS 12B-1B47

Description
PHS 12B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B47

BDI # 1285965

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1A47

COMPARE

PHS 60-1A47

Description
PHS 60-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A47

BDI # 1288192

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.229

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.654
Pitch Diameter - Millimeter: 285.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY