Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
25B14SS X 1/4 MPB
Description
25B14SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B14SS X 1/4 MPB
BDI # 22372678
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
PHS 25-1B14
Description
PHS 25-1B14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B14
BDI # 1287334
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
25B14 X 3/8 MPB
Description
25B14 X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B14 X 3/8 MPB
BDI # 22372676
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
RS25-1B14T
Description
25B14 ROLLER CHAIN SPROCKET ; 1/4" P 14T 1/4" MIN PLAIN BORE
Part # RS25-1B14T
BDI # 912318
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Global Part Number GPN:
36745
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore