P72-14M-115-4545
Description
P72-14M-115-4545 SYNCHRONOUS PULLEY
Part # P72-14M-115-4545
BDI # 18381598
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578526
Pitch Diameter - Millimeter:
320.86
P72-14M-40-3020
Description
P72-14M-40-3020 SYNCHRONOUS PULLEY ; POR
Part # P72-14M-40-3020
BDI # 18381599
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578529
Pitch Diameter - Millimeter:
320.86
P72-14M-85-3535
Description
P7214M85TL SYNCHRONOUS PULLEY ; POR
Part # P72-14M-85-3535
BDI # 18381601
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578532
Pitch Diameter - Millimeter:
320.86
72G-14M-68-3535
Description
72G-14M-68-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 72G-14M-68-3535
BDI # 415762
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577332
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
P72-14M-55-3020
Description
P72-14M-55-3020 SYNCHRONOUS PULLEY
Part # P72-14M-55-3020
BDI # 18381600
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578530
Pitch Diameter - Millimeter:
320.86