Page 1 of 6

Next

Compare
D120B26H X 3-1/4 KW 2SS

COMPARE

D120B26H X 3-1/4 KW 2SS

Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE

TSUBAKI

Part # D120B26H X 3-1/4 KW 2SS

BDI # 23003733

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-1A26

COMPARE

PHS 120-1A26

Description
PHS 120-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A26

BDI # 1288876

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120TB26

COMPARE

H120TB26

Description
H120TB26 SPROCKET ; 120 ANSI 26 TEETH 1-1/2" P TAPER BORE

TSUBAKI

Part # H120TB26

BDI # 21463151

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 316.09
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H120B26F X 3-1/8

COMPARE

H120B26F X 3-1/8

Description
H120B26 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 26 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H120B26F X 3-1/8

BDI # 21971712

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B26H X 3

COMPARE

D120B26H X 3

Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B26H X 3

BDI # 21558775

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY