Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
PHS 16B-1A40

COMPARE

PHS 16B-1A40

Description
PHS 16B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A40

BDI # 1286265

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B40

COMPARE

PHS 80-1B40

Description
PHS 80-1B40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B40

BDI # 1288506

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80B40H X 2-15/16 KW 2SS

COMPARE

80B40H X 2-15/16 KW 2SS

Description
80B40H X 2-15/16 KW 2SS CHAIN SPROCKET ; 2-15/16" BORE

TSUBAKI

Part # 80B40H X 2-15/16 KW 2SS

BDI # 23182889

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.306
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B40F X 1-7/8

COMPARE

H80B40F X 1-7/8

Description
H80B40 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 40 TEETH TYPE B 1-7/8IN BORE

TSUBAKI

Part # H80B40F X 1-7/8

BDI # 21972430

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
80A40H

COMPARE

80A40H

Description
80A40H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 80A40H

BDI # 17159864

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY