Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
PHS 16B-1A42

COMPARE

PHS 16B-1A42

Description
PHS 16B-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A42

BDI # 1286267

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.381

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.89
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A42

COMPARE

PHS 80-1A42

Description
PHS 80-1A42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A42

BDI # 1288454

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.382

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.903
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80BTL42

COMPARE

H80BTL42

Description
H80BTL42 ROLLER CHAIN SPROCKET ; 80 CHAIN 42T TL BUSHED W/HARDENED TOOTH

TSUBAKI

Part # H80BTL42

BDI # 24341473

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 13.382
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.944
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 339.903
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H80B42F X 2-15/16

COMPARE

H80B42F X 2-15/16

Description
H80B42 X 2-15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 42T TYPE B 2-15/16" BORE W/HT

TSUBAKI

Part # H80B42F X 2-15/16

BDI # 21972434

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.382

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.944
Pitch Diameter - Millimeter: 339.903
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D80R42H

COMPARE

D80R42H

Description
D80R42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D80R42H

BDI # 17160071

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 13.382
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.944
Other Features: Split Taper Bushing
Global Part Number GPN: 573203
Pitch Diameter - Millimeter: 339.903
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY