16TH8 200FT/CARTON
Description
16TH8 XCTN HYDRAULIC HOSE ; POR TH8 SAE 100R8 200FT/REL
Part # 44671185
BDI # 1097497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX100FT 500 MP AIR DRILL YELLOW
Description
1"X100' 500 MP AIR DRILL YELLOW ; MINING HOSE 100'/REEL
Part # 3618-0809
BDI # 18201515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
High Tensile Steel Wire Braid | Bend Radius 8 Inch
Typical Use:
Construction and Pneumatic Mining | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Yellow
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Spiral Textile with Spiral Wire Helix | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Spiral Braid with Steel Wire Helix | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black