PHS 20B-1A34
Description
PHS 20B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A34
BDI # 1286623
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore
PHS 100-1A34
Description
PHS 100-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A34
BDI # 1288685
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore
PHS 20B-1B34
Description
PHS 20B-1B34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B34
BDI # 1286705
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore