Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
D140B26H

COMPARE

D140B26H

Description
D140B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B26H

BDI # 17160038

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Global Part Number GPN: 37181
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140B26H X 3 KW SS

COMPARE

D140B26H X 3 KW SS

Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B26H X 3 KW SS

BDI # 21558778

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Other Features: With Set Screw
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D140A26

COMPARE

D140A26

Description
D140A26 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A26

BDI # 913247

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.518

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.463
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS140-1B26T

COMPARE

RS140-1B26T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS140-1B26T

BDI # 17158711

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.463
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140F26H

COMPARE

140F26H

Description
140F26H ROLLER CHAIN SPROCKET ; 1-3/4" P 26T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140F26H

BDI # 919847

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY