Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
PHS 16B-1A48

COMPARE

PHS 16B-1A48

Description
PHS 16B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A48

BDI # 1286273

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A48

COMPARE

PHS 80-1A48

Description
PHS 80-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A48

BDI # 1288460

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80Q48H

COMPARE

80Q48H

Description
80Q48H ROLLER CHAIN SPROCKET ; 1" P 48T Q1 BUSHED W/HARDENED TEETH

TSUBAKI

Part # 80Q48H

BDI # 17159938

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Split Taper Bushing
Global Part Number GPN: 573377
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
80SF48H

COMPARE

80SF48H

Description
80SF48H ROLLER CHAIN SPROCKET ; 1" P 48T SF BUSHED W/HARDENED TEETH

TSUBAKI

Part # 80SF48H

BDI # 920169

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37973
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
80A48H

COMPARE

80A48H

Description
80A48H ROLLER CHAIN SPROCKET ; RS80-1A48T W/HARDENED TOOTH

TSUBAKI

Part # 80A48H

BDI # 17159870

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY