Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore
70298 MUL MSTR 20GMV MEGAFLEX 1 1/4XCTN
Description
20GMV MEGAFLEX XCTN HYDRAULIC HOSE ; 100'/REEL MULTIPURPOSE HOSE
Part # 70298 MUL MSTR 20GMV MEGAFLEX 1 1/4XCTN
BDI # 22285605
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.66
Outside Diameter - Millimeter:
42.2
Other Features:
250 PSI | 17.2 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Typical Use:
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Inside Diameter - Millimeter:
31.8
Color:
Black