D240B16H X 2 RSB
Description
D240B16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B16H X 2 RSB
BDI # 22381078
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
D240A16H X 2 RSB
Description
D240A16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A16H X 2 RSB
BDI # 22381705
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
D240C16H X 2 RSB
Description
D240C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C16H X 2 RSB
BDI # 22382135
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore