Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 16B-1A54

COMPARE

PHS 16B-1A54

Description
PHS 16B-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A54

BDI # 1286275

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A54

COMPARE

PHS 80-1A54

Description
PHS 80-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A54

BDI # 1288466

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B54

COMPARE

PHS 80-1B54

Description
PHS 80-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B54

BDI # 1288516

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80BTL54H

COMPARE

80BTL54H

Description
80BTL54H ROLLER CHAIN SPROCKET ; 1" P 54T BORE W/HARDENED TOOTH

TSUBAKI

Part # 80BTL54H

BDI # 17159921

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: Taper Lock Bushing
Global Part Number GPN: 38158
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
80B54F-2D

COMPARE

80B54F-2D

Description
80B54F-2D ROLLER CHAIN SPROCKET, 2-1/4" KW 2SS HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 80B54F-2D

BDI # 26380805

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY