Page 1 of 14

Next

Compare
SB205-16

COMPARE

SB205-16

Description
SB205-16 INSERT BALL BEARING ; 1IN DIA SHAFT SET SCREW LOCK TYPE

TRITAN

Part # 2101094551

BDI # 21435856

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 27
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Request A Price QTY
ER14

COMPARE

ER14

Description
ER14 INSERT BEARING ; 0.875" ID SET SCREW LOCKING

EBC

Part # ER14

BDI # 21488816

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 35
Outer Race Profile: Cylindrical
Global Part Number GPN: 561103
Mounting Method: Set Screw

Price Inventory : In stock
$ 5.07 / each QTY
CSA205-16

COMPARE

CSA205-16

Description
CSA205-16 INSERT BEARING ; W/ECCENTRIC LOCKING COLLAR

EBC

Part # CSA205-16

BDI # 21488664

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31.013
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 4.64 / each QTY
KM 7

COMPARE

KM 7

Description
KM 7 BRG LOCKNUT ; 52MM OD 8MM NOMINAL THK

SKF

Part # KM 7

BDI # 1422096

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Nominal Thickness - Inch: 0.315

Nominal Thickness - Millimeter: 8

Price Inventory : In stock
$ 16.21 / each QTY
BM-07

COMPARE

BM-07

Description
BM-07 LOCKNUT ; M35 X 1.5 THREAD 52MM OD 12MM THK

WHITTET-HIGGINS

Part # BM-07

BDI # 967151

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.472
Nominal Thickness - Millimeter: 12

Price Inventory : In stock
$ 10.11 / each QTY