Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
50B9SS X 3/4 W/KW 2SS

COMPARE

50B9SS X 3/4 W/KW 2SS

Description
50B9SS X 3/4 W/KW 2SS SPROCKET

TSUBAKI

Part # 50B9SS X 3/4 W/KW 2SS

BDI # 21590213

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 1.828
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 2.093
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B9 X 17MM 5 X 2.3MM KW NO SS

COMPARE

H50B9 X 17MM 5 X 2.3MM KW NO SS

Description
H50B9 X 17MM 5X2.3MM KW NO SS SPROCKET ; 2.093" OD X 1" LTB X 1-1/2" P STEEL

TSUBAKI

Part # H50B9 X 17MM 5 X 2.3MM KW NO SS

BDI # 21525175

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.828

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.093
Pitch Diameter - Millimeter: 46.42
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H10B9 X 12MM RSB

COMPARE

H10B9 X 12MM RSB

Description
H10B9 X 12MM RSB ROLLER CHAIN SPROCKET

TSUBAKI

Part # H10B9 X 12MM RSB

BDI # 22383146

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 1.828
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.093
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 46.42
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50A9

COMPARE

H50A9

Description
H50A9 SPROCKET ; POR SB 5/8" HARDENED

TSUBAKI

Part # H50A9

BDI # 913790

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.828

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.093
Pitch Diameter - Millimeter: 46.42
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1BH9

COMPARE

PHS 10B-1BH9

Description
PHS 10B-1BH9 ROLLER CHAIN SPROCKET

SKF

Part # PHS 10B-1BH9

BDI # 1285492

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.828

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.093
Pitch Diameter - Millimeter: 46.42
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY