2040B12H
Description
2040B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B12H
BDI # 17158977
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572714
Pitch Diameter - Millimeter:
50.8
Mounting Method:
Rough Bore
4012 X 1/2 MPB
Description
4012 X 1/2 MPB CHAIN COUPLING HUB ; 1/2" BORE
Part # 4012 X 1/2 MPB
BDI # 22383614
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | 1/2" Plain Bore
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling