Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
ES 024 CLAMP.HUB

COMPARE

ES 024 CLAMP.HUB

Description
MAYR POWER TRANS. ES 024 CLAMP.HUB

MAYR POWER TRANS.

Part # 4041319

BDI # 20060372

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.22

Length Thru Bore - Millimeter: 30
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 55
Coupling Type: Elastomeric Coupling
Torque: 10Nm

Price Inventory : In stock
Loading Price
QTY
8E-NK1-25X56.4X19-3

COMPARE

8E-NK1-25X56.4X19-3

Description
8E-NK1-25X56.4X19-3 NEEDLE ROLLER BRG ; 25MM ID 56.4MM OD 19MM W

NTN

Part # 8E-NK1-25X56.4X19-3

BDI # 1213786

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.22
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
SF0725

COMPARE

SF0725

Description
SF0725 ANGULAR CONTACT BRG (SMARTCATALOG)

NTN

Part # SF0725

BDI # 25268518

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.22
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY