Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
05B-1/Z=21 NR. CS04021
Description
SATI 05B-1/Z=21 NR. CS04021
Part # 05B-1/Z=21 NR. CS04021
BDI # 17023060
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.67
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Other Features:
Face Dia 44 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
35
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31.6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No