Page 1 of 5

Next

Compare
PHS 50-2B112

COMPARE

PHS 50-2B112

Description
PHS 50-2B112 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-2B112

BDI # 1288111

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS10B-1A112T

COMPARE

RS10B-1A112T

Description
10BA112 ; POR SPROCKET SB 24MM

TSUBAKI

Part # RS10B-1A112T

BDI # 920664

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 22.285
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 22.651
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 566.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A112

COMPARE

PHS 10B-1A112

Description
PHS 10B-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A112

BDI # 1285486

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.285

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.03
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D50A112

COMPARE

D50A112

Description
D50A112 SPROCKET ; SB 15/16"

TSUBAKI

Part # D50A112

BDI # 912997

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50A112 X 19-3/8 BORE

COMPARE

H50A112 X 19-3/8 BORE

Description
H50A112 X 19-3/8 BORE SPROCKET ; 22.65" OD X 5/8" P STEEL

TSUBAKI

Part # H50A112 X 19-3/8 BORE

BDI # 21462795

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY