H50B10F X 7/8
Description
H50B10F X 7/8 ROLLER CHAIN SPROCKET ; 5/8IN PITCH 10T 7/8IN BORE SPROCKET
Part # H50B10F X 7/8
BDI # 916555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38824
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
H10B10 X 12MM RSB
Description
H10B10 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B10 X 12MM RSB
BDI # 22377577
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore
H50B10F X 1
Description
H50B10F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T HT 1" BORE HARDENED
Part # H50B10F X 1
BDI # 916552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
38821
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore