Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHS 16B-1A72

COMPARE

PHS 16B-1A72

Description
PHS 16B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A72

BDI # 1286280

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1C72

COMPARE

PHS 80-1C72

Description
PHS 80-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1C72

BDI # 1288522

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A72

COMPARE

PHS 80-1A72

Description
PHS 80-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A72

BDI # 1288475

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80A72H

COMPARE

80A72H

Description
80A72H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 80A72H

BDI # 17159876

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80Q72H

COMPARE

80Q72H

Description
80Q72H ROLLER CHAIN SPROCKET ; 1" P 72T Q1 BUSHED W/HARDENED TEETH

TSUBAKI

Part # 80Q72H

BDI # 17159940

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 22.926
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.504
Other Features: Split Taper Bushing
Global Part Number GPN: 573379
Pitch Diameter - Millimeter: 582.31
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY