PHS 50-1BH11
Description
PHS 50-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH11
BDI # 24760213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
2050B11H
Description
2050B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B11H
BDI # 17158893
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.315
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572219
Pitch Diameter - Millimeter:
58.801
Mounting Method:
Rough Bore
N5936-10T 1IN 1KW 1SS POM
Description
N5936-10T 1IN 1KW 1SS POM ; NON-RETURNABLE MATTOP NON-SPLIT CHAIN
Part # N5936-10T 1IN 1KW 1SS POM
BDI # 21472289
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore