H60B9F X 7/8
Description
H60B9F X 7/8 ROLLER CHAIN SPROCKET ; 7/8IN BORE KW 2SS W/HARDENED TEETH
Part # H60B9F X 7/8
BDI # 916931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
PHS 60-1BH9
Description
PHS 60-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1BH9
BDI # 1292226
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore
H60B9F X 1
Description
H60B9F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 9T HT 1" BORE
Part # H60B9F X 1
BDI # 916928
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Global Part Number GPN:
39266
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
H60B9
Description
H60B9 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 9T B-STYLE W/HT
Part # H60B9
BDI # 913991
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.511
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore
H60B9F X 5/8
Description
H60B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H60B9F X 5/8
BDI # 916929
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore