Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
573079
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
H40BTL15
Description
H40BTL15 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 15T TAPERLOCK W/HT
Part # H40BTL15
BDI # 919573
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.652
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed