PHS 200-1C32
Description
PHS 200-1C32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1C32
BDI # 1291998
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
PHS 200-1A32
Description
PHS 200-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1A32
BDI # 1291973
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
D200A32H X 2 RSB
Description
D200A32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200A32H X 2 RSB
BDI # 22381455
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
D200C32H X 2 RSB
Description
D200C32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C32H X 2 RSB
BDI # 22381691
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
D200B32H X 2 RSB
Description
D200B32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B32H X 2 RSB
BDI # 22381653
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore