2MR-12S-06
Description
2MR-12S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 12GROVES 6MM W
Part # 2MR-12S-06
BDI # 1102581
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Rough Bore
2MR-12S-09
Description
2MR-12S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 12GROVES 9MM W
Part # 2MR-12S-09
BDI # 1102582
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Rough Bore
B-2 1/2 4
Description
B-2 1/2 4 NEEDLE ROLLER BEARING ; 5/32" BORE 9/32" OD 1/4" WID
Part # B-2 1/2 4
BDI # 1085788
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.281
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591708
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.281
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374415
Self Aligning:
No
GB-2 1/2 4
Description
GB-2 1/2 4 NEEDLE ROLLER BEARING ; 0.156" ID X 0.281" OD X 1/4" WD
Part # GB-2 1/2 4
BDI # 1086711
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.281
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Extra Precision
Global Part Number GPN:
591916
Self Aligning:
No