W28-8M-35-QT
Description
W28-8M-35-QT SYNCHRONOUS PULLEY ; 8MM PT 35MM BELT WD 28 TEETH
Part # W28-8M-35-QT
BDI # 988627
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed