2X50 BLACK GOLD SLIM HOLE ROTARY 5000
Description
2X50 BG SLIM HOLE ROTARY 5000 ; OILFIELD HOSE
Part # 2X50 BLACK GOLD SLIM HOLE ROTARY 5000
BDI # 22284843
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | 6 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/8IN 4175EC ENGINE COOLANT 62PSI 3FT
Description
2-1/8" X 3' COOLANT HOSE ; STD WALL 30FT/REL
Part # 2-1/8IN 4175EC ENGINE COOLANT 62PSI 3FT
BDI # 22284031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
53.975
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
4
32EFG6K-MTFXLL
Description
32EFG6K-MTFXLL SPIRAL WIRE HOSE ; POR 4651-1756 50FT/REEL
Part # 32EFG6K-MTFXLL
BDI # 22150956
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | Burst Pressure 24000 PSI | Extremely High Pressure | High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Hydrostatic Transmission
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200 RL BLACK GOLD POWERSPIRAL 5000
Description
32PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 2X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284603
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black