2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
32BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 100FT/REL
Part # 2IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
50.8
Color:
Red
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.96
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing | 29/32 Inch Belt Size
2-1/2X100 AG MASTER SOLUTION 150SD
Description
2-1/2X100 AG MASTER SOLUTION 150SD ; HOSE NON-RETURNABLE 100FT/REL
Part # 2-1/2X100 AG MASTER SOLUTION 150SD
BDI # 22284229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2X100 BLK GOLD SUPER-VAC MFLEX 150SD
Description
2-1/2X100 BLK GOLD SUPER-VAC MFLEX 150SD ; HOSE NON-RETURNABLE OILFIELD 100FT/REL
Part # 2-1/2X100 BLK GOLD SUPER-VAC MFLEX 150SD
BDI # 26682658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Multi-Ply Synthetic Fabric
Typical Use:
Industrial | Tank Truck Service | Handling Crude Oil | Salt And Fresh Water | Tank Bottom | Drilling Mud | Dilute Solutions Of Hydrochloric Acid | Diesel Fuel And Sewage Transfer
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2X5FT GS COOLANT AIR 50 HW
Description
2-1/2X5FT GS COOLANT AIR 50 HW HOSE ; 5FT/BOX
Part # 2-1/2X5FT GS COOLANT AIR 50 HW
BDI # 28385510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 6.5 Inch
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
63.5
Color:
Black