19H300 X 3/4 MPB
Description
19H300 X 3/4 MPB SYNCHRONOUS PULLEY
Part # 19H300 X 3/4 MPB
BDI # 983696
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Rough Bore