H40B17F X 1-1/8
Description
H40B17F X 1-1/8 ROLLER CHAIN SPROCKET ; 40 CHN 17 TEETH TYPE B 1-1/8IN FIN BORE
Part # H40B17F X 1-1/8
BDI # 916349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
38657
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
H40B17F X 7/8
Description
H40B17F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B17F X 7/8
BDI # 916354
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
38661
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
H40BTL17
Description
H40BTL17 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 17T TAPERLOCK W/HT
Part # H40BTL17
BDI # 919575
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.974
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
H40JA17
Description
H40JA17 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 17T B-STYLE W/HT
Part # H40JA17
BDI # 920222
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed