2-1/2INX100FT MASTER FLEX 400 MH
Description
2-1/2X100 BULK PVC 35SD AR ; NON-RETURNABLE MATERIAL HANDLING HOSE
Part # 2-1/2INX100FT MASTER FLEX 400 MH
BDI # 18202354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.98
Outside Diameter - Millimeter:
75.692
Other Features:
Rigid PVC Helix | Bend Radius 5 Inch
Typical Use:
Industrial | Pneumatic or Gravity System | Vacuum or Ducting Service
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT MASTER FLEX 201CR F AND B
Description
2-1/2X100 FOOD PVC 40SD CLEAR ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 2-1/2INX100FT MASTER FLEX 201CR F AND B
BDI # 18202330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.98
Outside Diameter - Millimeter:
75.692
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 5 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
63.5
Color:
Clear
CS4006
Description
CS4006 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #40 3/4" BORE 17T
Part # CS4006
BDI # 19305591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
2-1/2X100 CHEM MASTER PLUS CPE 150SD
Description
2-1/2X100 CHEM+ CPE 150SD MEGA ; CHEMICAL HOSE
Part # 2-1/2X100 CHEM MASTER PLUS CPE 150SD
BDI # 22285041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.98
Outside Diameter - Millimeter:
75.692
Other Features:
Bend Radius 5 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
63.5
Color:
Black
PHS 40-2BH17
Description
PHS 40-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2BH17
BDI # 24760909
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.98
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore