MU1309V
Description
MU1309V CYLINDRICAL ROLLER BRG ; 45 MM ID X 25 MM W
Part # MU1309V
BDI # 17148266
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.39
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453095
Number of Rows of Rollers:
Single Row
5R31/35 HUB C=2.156 WRAPFLEX 3700055
Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; POR MTO W/FASTENERS
Part # 5R31/35 HUB C=2.156 WRAPFLEX 3700055
BDI # 18484385
Features
Component:
Spacer Hub
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.156
3IN 4169A ENGINE COOLANT 50PSI 10FT
Description
3" X 10' (30' CTN) COOLANT HOSE ; 30FT/REL
Part # 3IN 4169A ENGINE COOLANT 50PSI 10FT
BDI # 22284027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Other Features:
Synthetic Fabric Reinforcement Plies
Typical Use:
Radiator and Heater
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT 770SB MH HOSE 50PSI
Description
3INX100FT 770SB MH HOSE 50PSI ; HOSE NON-RETURNABLE 100FT/REL
Part # 3INX100FT 770SB MH HOSE 50PSI
BDI # 18202313
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 10 Inch
Typical Use:
Light Duty Vacuum Service Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN 75W ENGINE COOLANT MARINE 50PSI
Description
3IN 75W ENGINE COOLANT MARINE 50PSI ; COOLANT HOSE 50FT/REL
Part # 3IN 75W ENGINE COOLANT MARINE 50PSI
BDI # 18202099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
76.2
Color:
Black