H10B17 X 12MM RSB
Description
H10B17 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B17 X 12MM RSB
BDI # 22379224
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
H50B17F X 7/8
Description
H50B17F X 7/8 ROLLER CHAIN SPROCKET ; FINISHED BORE 50 CHAIN 17 TEETH B-HUB
Part # H50B17F X 7/8
BDI # 916609
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
38878
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H50B17F X 1-1/4
Description
H50B17F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H50B17F X 1-1/4
BDI # 916603
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
38871
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H50P17
Description
H50P17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T B-STYLE W/HT
Part # H50P17
BDI # 918739
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed