H60BTL14
Description
H60BTL14 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 14T TAPERLOCK W/HT
Part # H60BTL14
BDI # 919628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
37782
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed