Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
TL24H300
Description
TL24H300 TIMING PULLEY ; NON-RETURNABLE 3.82" PITCH DIA 24GROVES
Part # TL24H300
BDI # 1135913
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed