3INX100FT PLICORD LIQUID MUD 500
Description
3INX100FT PLICORD LIQUID MUD 500 HOSE ; NON-RETURNABLE 400FT/REL
Part # 3INX100FT PLICORD LIQUID MUD 500
BDI # 24577715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.84
Outside Diameter - Millimeter:
97.536
Other Features:
1-Ply Synthetic Fabric Spiral with Grounding Wire
Inside Diameter - Millimeter:
76.2
Color:
Black
P62-5M-09AL
Description
P62-5M-09AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 09MM W
Part # P62-5M-09AL
BDI # 1125833
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P62-5M-15AL
Description
P62-5M-15AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 15MM W
Part # P62-5M-15AL
BDI # 1125834
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15