VUVG-S18-M52-MZT-G14-1T1L;8004880
Description
VUVG-S18-M52-MZT-G14-1T1L ; 8004880 ; AIR SOLENOID VALVE
Part # VUVG-S18-M52-MZT-G14-1T1L ; 8004880
BDI # 24013182
Features
Port Type:
1/4" G Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1150 L/Min Flow Rate | Monostable | Mechanical Spring | External Air Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.063
Voltage:
24 VDC
Overall Width - Inch:
0.736
VUVG-S18-M52-RZT-G14-1T1L;8004879
Description
VUVG-S18-M52-RZT-G14-1T1L ; 8004879 ; AIR SOLENOID VALVE
Part # VUVG-S18-M52-RZT-G14-1T1L ; 8004879
BDI # 24013178
Features
Port Type:
1/4" G Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1150 L/Min Flow Rate | Monostable | Pneumatic/Mechanical Spring | External Air Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.063
Voltage:
24 VDC
Overall Width - Inch:
0.736
VUVG-S18-B52-ZT-G14-1T1L;8004881
Description
VUVG-S18-B52-ZT-G14-1T1L ; 8004881 ; AIR SOLENOID VALVE
Part # VUVG-S18-B52-ZT-G14-1T1L ; 8004881
BDI # 24013185
Features
Port Type:
1/4" G Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1200 L/Min Flow Rate | Bistable | External Air Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.063
Voltage:
24 VDC
Overall Width - Inch:
0.736
VUVG-S18-P53C-ZT-G14-1T1L;8004882
Description
VUVG-S18-P53C-ZT-G14-1T1L ; 8004882 ; AIR SOLENOID VALVE
Part # VUVG-S18-P53C-ZT-G14-1T1L ; 8004882
BDI # 24013190
Features
Port Type:
1/4" G Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot - Spring | Solenoid - Manual - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Mid-Position Closed | External Air Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.063
Voltage:
24 VDC
Overall Width - Inch:
0.736
VUVG-S18-P53E-ZT-G14-1T1L;8004883
Description
VUVG-S18-P53E-ZT-G14-1T1L ; 8004883 ; AIR SOLENOID VALVE
Part # VUVG-S18-P53E-ZT-G14-1T1L ; 8004883
BDI # 24013194
Features
Port Type:
1/4" G Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot - Spring | Solenoid - Manual - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Mid-Position Exhausted | External Air Pilot | Non-Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.063
Voltage:
24 VDC
Overall Width - Inch:
0.736