Features
Port Type:
16 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire
Overall Length - Inch:
2.323
Voltage:
Not Applicable
Overall Width - Inch:
1.496
Features
Port Type:
16 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Overall Length - Inch:
2.362
Voltage:
Not Applicable
Overall Width - Inch:
1.496
Features
Port Type:
16 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Overall Length - Inch:
2.323
Voltage:
Not Applicable
Overall Width - Inch:
1.496
XLA-16G-2M9NC
Description
XLA-16G-2M9NC, HIGH VACUUM ANGLE VALVE, ALUMINUM (SMARTCATALOG)
Part # XLA-16G-2M9NC
BDI # 27763126
Features
Port Type:
16 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | With Indicator | Rear Flange Surface Pilot Port | With Solid State Auto Switch | 0.5M Lead Wire | Mounting Position Closed Valve| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
2.323
Voltage:
Not Applicable
Overall Width - Inch:
1.496
XLA-16H0-2-XF1A
Description
XLA-16H0-2-XF1A, HIGH VACUUM ANGLE VALVE, ALUMINUM (SMARTCATALOG)
Part # XLA-16H0-2-XF1A
BDI # 28207235
Features
Port Type:
16 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | High Temperature Type | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
2.323
Voltage:
Not Applicable
Overall Width - Inch:
1.496