Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLF-160L-M9//
Description
XLF-160L-M9//, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)
Part # XLF-160L-M9//
BDI # 27769586
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLF-160DA-M9BA
Description
XLF-160DA-M9BA, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)
Part # XLF-160DA-M9BA
BDI # 27769587
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Flange Side Pilot Port | With Solid State Auto Switch | 0.5M Lead Wire | Mounting Position Open/Closed Valve
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLF-160DH0-F7//-XR1A
Description
XLF-160DH0-F7//-XR1A HIGH VACUUM VALVE (SMARTCATALOG)
Part # XLF-160DH0-F7//-XR1A
BDI # 25781323
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Flange Side Pilot Port | High Temperature Type | With Auto Switch | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874