LVH50M-T19-ND
Description
LVH50M-T19-ND, HIGH PURITY CHEMICAL LIQUID HAND VALVE (SMARTCATALOG)
Part # LVH50M-T19-ND
BDI # 25533803
Features
Port Type:
19 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
6 Cv Factor | 20MM Orifice Size | Integrated Fitting | PTFE Diaphragm
Overall Length - Inch:
6.102
Voltage:
Not Applicable
Overall Width - Inch:
2.283
LVQ50-T19N-9
Description
LVQ50-T19N-9, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ50-T19N-9
BDI # 25505754
Features
Port Type:
19 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
5 Cv Factor | 16MM Orifice Size | Normally Closed | Tube Extension | 1/8" NPT Pilot Port | High Back Pressure With Indicator
Overall Length - Inch:
7.087
Voltage:
Not Applicable
Overall Width - Inch:
3.78
LVQ50-V19-4
Description
LVQ50-V19-4, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ50-V19-4
BDI # 27937395
Features
Port Type:
19 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
5 Cv Factor | 16MM Orifice Size | Normally Closed | LQ1 Integrated Fitting | 1/8" Tubing OD Pilot Port | With Indicator
Overall Length - Inch:
5.118
Voltage:
Not Applicable
Overall Width - Inch:
3.78
LVQ60-V19N-J
Description
LVQ60-V19N-J, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ60-V19N-J
BDI # 26513636
Features
Port Type:
19 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 Cv Factor | 22MM Orifice Size | Normally Closed | LQ1 Integrated Fitting | 1/8" NPT Pilot Port | For High Temperature
Overall Length - Inch:
5.906
Voltage:
Not Applicable
Overall Width - Inch:
3.78
LVH50M-G19-AD
Description
LVH50M-G19-AD, HIGH PURITY CHEMICAL LIQUID HAND VALVE (SMARTCATALOG)
Part # LVH50M-G19-AD
BDI # 25593971
Features
Port Type:
19 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
6 Cv Factor | 20MM Orifice Size | With Metal Gasket Seal Fittings | PTFE Diaphragm
Overall Length - Inch:
7.016
Voltage:
Not Applicable
Overall Width - Inch:
2.283