VX3240Z-03T-5DZ1-B
Description
VX3240Z-03T-5DZ1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3240Z-03T-5DZ1-B
BDI # 25600984
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air - Water Fluid | Normally Closed | Class B | DIN Terminal With Light/Surge Voltage Suppressor | With Bracket
Overall Length - Inch:
3.543
Voltage:
24 VDC
Overall Width - Inch:
2.244
VX3244P-03T-3G1-B
Description
VX3244P-03T-3G1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3244P-03T-3G1-B
BDI # 27376940
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Heated Water Fluid | Common Open | Class H | Grommet | With Bracket
Overall Length - Inch:
2.244
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.244
VXA2262G-03T-1-B
Description
VXA2262G-03T-1-B, DIRECT AIR OPERATED 2 PORT VALVE (SMARTCATALOG)
Part # VXA2262G-03T-1-B
BDI # 25802954
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/2.4 Cv Factor | 10MM Orifice Size | Air - Water Fluid | Normally Open | With Bracket
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
1.969
VSS8-8-FG-S-3EZA03T
Description
VSS8-8-FG-S-3EZA03T, VALVE, SIZE 2, ISO PLUG-IN/SGL (SMARTCATALOG)
Part # VSS8-8-FG-S-3EZA03T
BDI # 25804006
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.89
Voltage:
24 VDC
Overall Length - Millimeter:
175
Overall Height - Inch:
4.902
VX3340-03T-3CR1-B
Description
VX3340-03T-3CR1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3340-03T-3CR1-B
BDI # 25861672
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air - Water Fluid | Normally Closed | Built-In Full Wave Rectifier | Class B | Conduit | With Bracket
Overall Length - Inch:
3.11
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.244