Features
Port Type:
32 Flange
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
23 Cv Factor Water | DIN Terminal With Surge Voltage Suppressor and Light | Flat Face Flange End
Overall Length - Inch:
6.299
Voltage:
24 VDC
Overall Width - Inch:
7.106
Features
Port Type:
32 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Grommet Terminal With Surge Voltage Suppressor
Overall Length - Inch:
6.299
Voltage:
110 VAC
Overall Width - Inch:
6.209
Features
Port Type:
32 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
23 Cv Factor | 35MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
6.299
Voltage:
24 VDC
Overall Width - Inch:
7.323
VXP2270B-32-5DZ
Description
VXP2270B-32-5DZ VALVE, MEDIA (SMARTCATALOG)
Part # VXP2270B-32-5DZ
BDI # 25762849
Features
Port Type:
32 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
35MM Orifice | 32A Body Size | Normally Closed | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
6.299
Voltage:
24 VDC
Overall Width - Inch:
7.047
VXP2270S-32-5DZ
Description
VXP2270S-32-5DZ ; VALVE FLANGE STEAM 24VDC
Part # VXP2270S-32-5DZ
BDI # 17894774
Features
Port Type:
32 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
23 Cv Factor | Body Size 32A | Flat Face Flange End | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
6.299
Voltage:
24 VDC
Overall Width - Inch:
7.047