VZBD-4-S1-16-T-2-F1012-V14V14;4795673
Description
VZBD-4-S1-16-T-2-F1012-V14V14 ; 4795673 BALL VALVE
Part # VZBD-4-S1-16-T-2-F1012-V14V14 ; 4795673
BDI # 24022338
Features
Port Type:
4" Clamp
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Mechanical
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
Overall Width - Inch:
3.937
Overall Width - Millimeter:
100