XLF-40-2M9BLB
Description
XLF-40-2M9BLB, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)
Part # XLF-40-2M9BLB
BDI # 27473901
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | With Solid State Auto Switch | 3M Lead Wire | Mounting Position Open Valve
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
2.598
XLF-40G-2A93A
Description
XLF-40G-2A93A, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)
Part # XLF-40G-2A93A
BDI # 27942066
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | With Indicator | Rear Flange Surface Pilot Port | With 2 Reed Auto Switch | 0.5M Lead Wire | Mounting Position Open/Closed Valve
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
2.598
VNB614A-40F-5DZ-X200
Description
VNB614A-40F-5DZ-X200 ; PROCESS VALVE
Part # VNB614A-40F-5DZ-X200
BDI # 18594933
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
19 Cv Factor | 28MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.906
Voltage:
24 VDC
Overall Width - Inch:
5.512
XMA-40CF-A93A
Description
XMA-40CF-A93A, S.S. HIGH VACUUM ANGLE/IN-LINE VALVE (SMARTCATALOG)
Part # XMA-40CF-A93A
BDI # 27941163
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inactive Gas Fluid | CF Type Flange | With Indicator | Left Flange Surface | With 2 Reed Switch
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
2.598
VXP2380S-40-4T
Description
VXP2380S-40-4T VALVE, MEDIA (SMARTCATALOG)
Part # VXP2380S-40-4T
BDI # 25762641
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
40MM Orifice | 40A Body Size | Normally Closed | Conduit Terminal
Overall Length - Inch:
6.693
Voltage:
220/50-60 VAC
Overall Width - Inch:
8.72