Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
MEBH-5/3G-5,0-B;173017

COMPARE

MEBH-5/3G-5,0-B;173017

Description
MEBH-5/3G-5.0-B NR. 173017 SOL VALVE ; POR

FESTO

Part # MEBH-5/3G-5,0-B ; 173017

BDI # 15013538

Features

Port Type: 5 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: 500 L/Min Flow Rate | Sub Base with Two M3 Screw Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch: 6.417
Voltage: 24 VDC
Overall Width - Inch: 0.701

Price Inventory : Request a quotation
Loading Price
QTY
MEH-5/2-5,0-B;173128

COMPARE

MEH-5/2-5,0-B;173128

Description
MEH-5/2-5.0-B NR. 173128 SOLENOID VALVE ; POR 5/2-WAY SINGLE SOLENOID 24VDC

FESTO

Part # 173128

BDI # 15013108

Features

Port Type: 5 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 700 L/Min Flow Rate | Sub Base with Two M3 Screw Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch: 4.37
Voltage: 24 VDC
Overall Width - Inch: 0.701

Price Inventory : Request a quotation
Loading Price
QTY