VSVA-B-B52-ZD-D2-1T1L;560818
Description
VSVA-B-B52-ZD-D2-1T1L ; 560818 ; AIR SOLENOID VALVE
Part # VSVA-B-B52-ZD-D2-1T1L ; 560818
BDI # 20210784
Features
Port Type:
52 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bistable | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-D52-ZD-D2-1T1L;560819
Description
VSVA-B-D52-ZD-D2-1T1L ; 560819 ; AIR SOLENOID VALVE
Part # VSVA-B-D52-ZD-D2-1T1L ; 560819
BDI # 20210785
Features
Port Type:
52 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot | Solenoid - Manual - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Bistable | Dominant Signal | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-M52-AZD-D2-1T1L;560820
Description
VSVA-B-M52-AZD-D2-1T1L ; 560820 ; AIR SOLENOID VALVE
Part # VSVA-B-M52-AZD-D2-1T1L ; 560820
BDI # 20210786
Features
Port Type:
52 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Monostable | Pneumatic Spring | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Overall Length - Inch:
5.075
Voltage:
24 VDC
Overall Width - Inch:
1.031
VSVA-B-P53U-ZD-D2-1T1L;560822
Description
VSVA-B-P53U-ZD-D2-1T1L ; 560822 ; AIR SOLENOID VALVE
Part # VSVA-B-P53U-ZD-D2-1T1L ; 560822
BDI # 20210788
Features
Port Type:
52 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Manual - Air Pilot - Spring | Solenoid - Manual - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Mid-Position Pressurized | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC
VSVA-B-P53E-ZD-D2-1T1L;560823
Description
VSVA-B-P53E-ZD-D2-1T1L ; 560823 ; AIR SOLENOID VALVE
Part # VSVA-B-P53E-ZD-D2-1T1L ; 560823
BDI # 20210789
Features
Port Type:
52 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Mid-Position Exhausted | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Voltage:
24 VDC