CPE10-M1BH-5L-M7;196927
Description
CPE10-M1BH-5L-M7 ; 196927 ; AIR SOLENOID VALVE 5/2 MONOSTABLE
Part # 196927
BDI # 15060215
Features
Port Type:
M7
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18 Cv Factor | 350 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
3.417
Voltage:
24 VDC
Overall Width - Inch:
0.394
CPE10-M1BH-3GL-M7;196915
Description
CPE10-M1BH-3GL-M7 ; 196915 ; AIR SOLENOID VALVE
Part # 196915
BDI # 20209894
Features
Port Type:
M7
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Plug Socket | Normally Closed
Overall Length - Inch:
2.244
Voltage:
24 VDC
Overall Width - Inch:
1.378
CPE10-M1BH-3OL-M7;196917
Description
CPE10-M1BH-3OL-M7 ; 196917 ; AIR SOLENOID VALVE
Part # CPE10-M1BH-3OL-M7 ; 196917
BDI # 20071926
Features
Port Type:
M7
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Compact Performance | 10MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.394
Overall Width - Millimeter:
10
MHE2-MS1H-3/2G-M7;196131
Description
MHE2-MS1H-3/2G-M7 ; 196131 ; SOLENOID VALVE 3/2-WAY 100L/MIN FLOW
Part # 196131
BDI # 20209813
Features
Port Type:
M7
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Voltage:
24 VDC
VUWG-L10-M52-M-M7;574258
Description
VUWG-L10-M52-M-M7 ; 574258 ; PNEUMATIC VALVE
Part # VUWG-L10-M52-M-M7 ; 574258
BDI # 20200949
Features
Port Type:
M7
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
320 L/Min Flow Rate | Monostable | Mechanical Spring
Overall Length - Inch:
2.441
Voltage:
Not Applicable
Overall Width - Inch:
0.402